Size 8 Plastic Cut Resistant Glove
Terminator® Size 8 Plastic Cut Resistant Glove
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- These cut-resistant gloves have proven to be safe, durable, and cost effective in sheet metal and electrical assembly operations where dexterity is required
- The special palm coating provides a good grip in oily, wet or dry applications
- Knit with MaxPly® Dyneema®, Terminator® gloves are cool and comfortable to wear
- The new Taperfit® wrist design allows a contoured fit without tightness or discomfort
Specifications
- ANSI:
- ANSI 105-2016 Cut Level A2
- Coating:
- Polyurethane
- Collection:
- Terminator®
- Glove Size:
- 8
- Glove Type:
- Cut Resistant
- ISO:
- ISO 9001:2008, ISO 14001:2004
- Material:
- Duralon®, MaxPly® Dyneema®
- Reusable:
- Yes