Thermaline® Size 8 Acrylic and Wool Gloves in Blue and Red

Part #B94058  |  Item #7476307  |  Manufacturer Part #9405 8

Call for Pricing per DOZEN

Glove Size:

8
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for winter use in construction or indoor use in cold storage when cut resistance is needed
  • New Taperfit® wrist design allows a contoured fit without tightness or discomfort while extended length knit wrist cuffs provide additional cut resistance as well as thermal protection
  • Thermaline® gloves are knit with ArmorPlate™ and provide ANSI Level 4 protection from a wide variety of hazards including sheet metal, glass, and knife blades
  • This coating will remain flexible in extreme cold weather temperatures
  • Fabric Content: Inner Liner: 85% Acrylic, 15% Wool Outer Liner: 78% ArmorPlateTM, 16% Duralon®, 6% Spandex4% Spandex
  • Manufactured in an ISO9001-2008 and ISO 4001 certified facility
  • ASTM F1790: Level 4 (EN388 – TBA)

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 105 2016 Cut Level A2, ANSI Cut Level A5, ANSI Cut Level 4]

CE Approved: No

Coating: Natural Latex

Collection: Thermaline®

Color Finish: [Blue, Red]

Color Finish Category: Blues

Disposable: No

Glove Size: 8

Glove Type: [Cold Storage Applications, Cold Weather, Sheet Metal Assembly]

ISO Specifications: [ISO 9001:2008, ISO 14001]

Material: [Acrylic, Wool]

Reusable: Yes