Royal® 16 in. 1.7 cu. ft. Specialty Refrigerator

Part #B5000MC  |  Item #7245700  |  Manufacturer Part #5000MC

Call for Pricing EACH

Refrigerator Capacity Cu Ft :

1.7 cu ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: [0.8, 0.4]

CEC Compliant: Not for Sale in CA

Collection: Royal®

Color Finish: Black

Color Finish Category: Blacks

Depth: 18 in

Energy Star Compliant: No

Height: 26-1/4 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 1.7 cu ft

Refrigerator Type: Specialty

Volts: 110/220V

Width: 16 in