DESCRIPTION

  • 3/4" flare outlet
  • Porcelain lever handles
  • Stops included
  • Wall support assemblies included

Barclay Products Limited 1/2 x 30 in. OD Free Standing Bath Supply

B4502PL

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Height
30 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS