DESCRIPTION

  • 3 year warranty
  • Above the counter
  • Capacities of 6 gal to 119 gal
  • Pedestal sold separately
  • Round shape
  • Will enhance your bathroom with the newest popular trend

Barclay Products Limited Vivaldi 14-1/4 in. Round Vessel

BE242B

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Vivaldi
Color Finish
White
Color Finish Category
Whites
Height
6-1/2 in
Length
14-1/4 in
Material
Vitreous China
Width
14-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS