• Cart

DESCRIPTION

  • Adjustable swivel mounts
  • Elephant spout
  • Telephone style hand shower

Barclay Products Limited 3.7 gpm Triple Cross Handle Swivel Mount Roman Tub Faucet with Hand Shower

B4602MC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Center Size
3-3/8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
3.7 gpm
Handle Type
Cross
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Three Handle
Spout Reach
5 in
Spout Type
Elephant
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS