DESCRIPTION

  • Neo Angle

Barclay Products Limited 36 in. Neo-Angle Shower Rod

B415636CP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
36 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY