DESCRIPTION

  • Includes rectangular flanges
  • Rods are adjustable by cutting ends

Barclay Products Limited 66 x 48 in. Chrome Corner Shower Rod

B412366CP

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
66 in
Material
Brass
Width
48 in

Starting at
Call for Pricing
  • QUANTITY