Deckmount Tub Rim Tub Filler with Handheld Shower in Polished Chrome
Deckmount Tub Rim Tub Filler with Handheld Shower in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Ceiling Mount
- Flow Rate:
- 3.34 gpm
- Hand Shower Flow Rate:
- 3.34 gpm
- Height:
- 13-1/2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No