DESCRIPTION

Barclay Products Limited Diverter Bathcock

B4195

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Center Size
3-3/8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Mount
Wall Mount
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY