Barclay Products Limited Sussex Pedestal BC3860WH

DESCRIPTION

  • Less sink

Barclay Products Limited Sussex Pedestal

BC3860WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Sussex
Color Finish
White
Color Finish Category
Whites
Installation Type
Pedestal
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY