DESCRIPTION

Barclay Products Limited Pedestal Lavatory Sink

BC3490

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2-2003
Brand Model Compatibility
Barclay Products 4 in Centerset and 8 in Widespread
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1-13
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
32-1/2 in
IAPMO Listed
No
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY