3-Hole Pedestal Lavatory Sink in White
Sussex™ 3-Hole Pedestal Lavatory Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-08
- Collection:
- Sussex™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/8 in x 21-5/8 in x 34-1/2 in
- Vessel Only:
- No