• Cart

DESCRIPTION

  • 3 year warranty
  • Above the counter
  • Capacities of 6 gal to 119 gal
  • Pedestal sold separately
  • Round shape
  • Will enhance your bathroom with the newest popular trend

Barclay Products Limited Vivaldi 14-1/4 in. Round Vessel in White

BE242B

Color Finish

White

SPECIFICATIONS

ADA Compliant
No
Collection
Vivaldi
Color Finish
White
Color Finish Category
Whites
Height
6-1/2 in
Length
14-1/4 in
Material
Vitreous China
Width
14-1/4 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS