Bard Manufacturing
WH2 5 Tons R-410A Packaged Heat Pump
Part #BW60H2A00 | Item #7541812 | Manufacturer Part #W60H2-A00
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- AHRI Certified
- AHRI Reference Number: 7012608
- Frequency: 60 Hz
- Parts Warranty: 5 Years
- Recommended Breaker Size: 60 Amps
Documents
Specifications
AMP: 41
BTU Cooling Rating: 54000 Btu/h
BTU Heat Rating: 54000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Aluminum Fin
Collection: WH2
Compressor Type: Scroll
Depth: 22-19/44 in
EER: 9
ETL Listed: Yes
Energy Star Compliant: No
Height: 94-7/8 in
Length: 42-7/100 in
MBH: 54
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
Stages: 1H/1C
Tonnage: 5 Tons
UL Listed: No
Volts: 208/230V
Width: 22-2/5 in