WH2 2 Tons R-410A Packaged Heat Pump

Part #BWH2A00  |  Manufacturer Part #W24H2-A00

Tonnage:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AHRI Certified
  • AHRI Reference Number: 7012593
  • Frequency: 60 Hz
  • Parts Warranty: 5 Years
  • Recommended Breaker Size: 25 Amps

Specifications

AMP: 24

BTU Cooling Rating: 23600 Btu/h

BTU Heat Rating: 24000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: WH2

Compressor Type: Scroll

Depth: 17-1/8 in

EER: 9

ETL Listed: Yes

Energy Star Compliant: No

Height: 70-14/25 in

Length: 33-3/10 in

MBH: 23.6

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Stages: 1H/1C

Tonnage: 2 Tons

UL Listed: No

Volts: 208/230V

Width: 17-13/100 in