39 x 75 x 12 in. Vinyl Mattress Cover with Zipper

You last purchased this on
 
Bargoose Home Textiles

39 x 75 x 12 in. Vinyl Mattress Cover with Zipper

This product requires certification to purchase.
You last purchased this on
 
Bargoose Home Textiles

39 x 75 x 12 in. Vinyl Mattress Cover with Zipper

  • Fast #
  • Part #B209612
  • Item #7474959
  • Manufacturer Part #209612
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made from 6 gauge heavy weight vinyl
  • Brushed silk finish
  • Waterproof Zipper Mattress Cover; Zippered covers have rust-proof polyester zippers
  • Will not crack to -15°F
  • Size: Twin, 39"x75"x12"
  • Fire retardant
  • Treated with Ultra-Fresh®, an antimicrobial which inhibits the growth of mold, mildew, fungi and odor causing bacteria
  • Requires Certification

Specifications

ADA Compliant:
No
Gauge (metal):
6 ga
Height:
12 in
Length:
75 in
Material:
Plastic
Material Type:
Vinyl
Product Type:
Mattress Cover
Width:
39 in