2 in. 3 hp 1-Phase Submersible Grinder Pump with Discharge

Part #BBGP302DS  |  Item #7034794  |  Manufacturer Part #BGP302DS

Call for Pricing EACH

Horsepower:

3 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel 440C cutting system
  • Designed for municipal use
  • These pumps are also great where higher heads are needed to reach or feed a pressure main
  • Cutter and shredding ring are made from hardened 440 stainless steel rockwell C-55
  • Use these pumps on a rail system or as a stand alone
  • 2" Vertical FNPT discharge is standard, Flange is available as an option

Specifications

AMP: 23

Cord Length: 25 ft

Diameter: 9-1/8 in

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Height: 28-1/2 in

Horsepower: 3 hp

Impeller: CI Vortex

Material: [Cast Iron, Rubber]

Material Type: Buna-N

Maximum Feet of Head: 98

Maximum Temperature: 104

Power Source: AC

Pump Application: Municipal

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 3500

UL Listed: No

Volts: 230V

Width: 13-69/100 in