2BSE-SS Series 1 hp 212 gpm FNPT Cast Iron Vertical Submersible Sewage Pump

Part #B2BSE102SS  |  Item #7607764  |  Manufacturer Part #2BSE102SS

Call for Pricing EACH

Horsepower:

1 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Permanent split capacitor motor, oil filled, thermally protected (Single PH only)
  • Silicon carbide seal in oil bath
  • 416 SS Shaft
  • All cast Iron construction
  • Dual Ball Bearings, Oil lubricated

Specifications

AMP: [11, 17.5]

ASTM Specifications: ASTM A-48 Class 30

Built-In Grinder: No

Collection: 2BSE-SS Series

Cord Length: 30 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 212 gpm

Height: 12-16/25 in

Horsepower: 1 hp

Impeller: Cast Iron

Length: 18-33/50 in

Maximum Pressure: 16 psi

Maximum Temperature: 104

Power Source: Electric

Product Type: Sewage Pump

Pump Application: Sewage

Pump Motor Type: PSC

Pump Phase: 1

RPM: 1750

UL Listed: No

Volts: 230V

Weight: 106

Width: 9-19/25 in