2BSE-SS Series 2 in. 3/4 hp 200/230V 5.5A FNPT Silicone Carbide and Stainless Steel Submersible Sewage Pump

Part #B2BSE73SS  |  Item #7607759  |  Manufacturer Part #2BSE73SS

Call for Pricing EACH

Horsepower:

3/4 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Permanent split capacitor motor, oil filled, thermally protected (Single PH only)
  • Silicon carbide seal in oil bath
  • 416 SS Shaft
  • All cast Iron construction
  • Dual Ball Bearings, Oil lubricated

Specifications

AMP: 5.5

ASTM Specifications: ASTM A-48 Class 30

Built-In Grinder: No

Collection: 2BSE-SS Series

Cord Length: 15 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Height: 18-33/50 in

Horsepower: 3/4 hp

Impeller: Cast Iron

Maximum Temperature: 104

Power Source: AC

Pump Application: Submersible Dewatering

Pump Body Material: [Silicone Carbide, Stainless Steel]

Pump Phase: 3

RPM: 1750

UL Listed: No

Volts: 200/230V

Weight: 84

Width: 12-47/50 in