2BSE411 Series 4/10 hp 132 gpm FNPT Non-clog Vertical Submersible Sewage Pump

Part #B2BSE411  |  Item #7607762  |  Manufacturer Part #2BSE411

Call for Pricing EACH

Horsepower:

4/10 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 2" solids
  • Permanent split capacitor motor, oil filled, thermally protected
  • Silicon carbide seal in oil bath
  • 416 SS Shaft
  • All cast Iron construction

Specifications

AMP: [12, 22.5]

ASTM Specifications: ASTM A-48 Class 30

Built-In Grinder: No

Collection: 2BSE411 Series

Cord Length: 20 ft

Discharge: 2 in

Discharge Configuration: Vertical

End Connection 1: FNPT

End Connections: FNPT

Flow Rate: 132 gpm

Height: 10-41/50 in

Horsepower: 4/10 hp

Impeller: Non-clog

Length: 15-43/50 in

Maximum Pressure: 11 psi

Maximum Temperature: 104

Power Source: Electric

Product Type: Sewage Pump

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Motor Type: PSC

Pump Phase: 1

RPM: 1750

UL Listed: No

Volts: 115V

Weight: 53

Width: 8-23/50 in