4-1/2 HP 230V Cast Iron Sewage Pump
4-1/2 HP 230V Cast Iron Sewage Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in moisture and temperature sensors
- This pump the ability to stand up to daily use in municipal wastewater applications
- Handles 3" solids
- Double mechanical seals assure the best protection against leakage
Specifications
- AMP:
- 17.6
- ASTM:
- ASTM A-48 Class 30, ASTM A-536
- Connection Type:
- Flanged
- Cord Length:
- 30 ft
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 725 gpm
- Horsepower:
- 4-1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 50
- Product Type:
- Sewage Pump
- Pump Body Material:
- Cast Iron, Stainless Steel
- Pump Phase:
- 3
- RPM:
- 1750
- Type:
- B4BSE453DS
- Volts:
- 230V
- Weight:
- 280 lb