This product requires certification to purchase.

Barn Door Low Profile Soft Close Round Rod in Black

You last purchased this on
 

Barn Door Low Profile Soft Close Round Rod in Black

  • Fast #
  • Part #HBD5911BK
  • Item #8261769
  • Manufacturer Part #HBD5911BK
3.6 out of 5 Customer Rating
You last purchased this on
 

Barn Door Low Profile Soft Close Round Rod in Black

  • Fast #
  • Part #HBD5911BK
  • Item #8261769
  • Manufacturer Part #HBD5911BK
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two Pieces, Left and Right
  • Stops Doors from Slamming and Bouncing
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Rod
Smart Home Enabled:
No
UL Listed:
No