This product requires certification to purchase.

Barn Door Privacy Latch in Black

You last purchased this on
 

Barn Door Privacy Latch in Black

  • Fast #
  • Part #HBD5904BK
  • Item #8261872
  • Manufacturer Part #HBD5904BK
4.1 out of 5 Customer Rating
You last purchased this on
 

Barn Door Privacy Latch in Black

  • Fast #
  • Part #HBD5904BK
  • Item #8261872
  • Manufacturer Part #HBD5904BK
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Privacy latch for Bathroom and Bedroom Use
  • Attaches to Door and Jamb
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Door Hardware Type:
Latch
Handle Type:
Privacy
Smart Home Enabled:
No
UL Listed:
No