This product requires certification to purchase.

Barn Door Standard Stop in Satin Nickel

You last purchased this on
 

Barn Door Standard Stop in Satin Nickel

  • Fast #
  • Part #HBD5960SN
  • Item #8261816
  • Manufacturer Part #HBD5960SN
5 out of 5 Customer Rating
You last purchased this on
 

Barn Door Standard Stop in Satin Nickel

  • Fast #
  • Part #HBD5960SN
  • Item #8261816
  • Manufacturer Part #HBD5960SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For Use with Standard Wheel Rollers
  • Includes Hex Wrench
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Size:
Standard
UL Listed:
No