Barn Door Tall Stop in Black
Barn Door Tall Stop in Black
Frequently Purchased Together
Product Details
Product Details
- For Use with Open Bearing Style Hangers
- Includes Hex Wrench
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Size:
- Tall
- UL Listed:
- No