1-3/4 x 5/8 in. Grade 5 Hex Head Cap Screw
1-3/4 x 5/8 in. Grade 5 Hex Head Cap Screw
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 5/8 in
- Grade:
- 5
- Length:
- 1-3/4 in
- Screw Head:
- Hex Head
- Thread Size:
- 5/8 in