3/8 in. 16mm Rod Coupling
3/8 in. 16mm Rod Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in x 3/8 in
- Material:
- Stainless Steel
- Thread Handing:
- Right
- Thread Size:
- 16 mm