8 x 7/8 in. Anchor Screw

You last purchased this on
 
Barnes Group-Bowman

8 x 7/8 in. Anchor Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Barnes Group-Bowman

8 x 7/8 in. Anchor Screw

  • Fast #
  • Part #BANC7452
  • Item #6200578
  • Manufacturer Part #ANC7452
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
7/8 in
Length:
8 in
Product Type:
Anchor Screw
Size:
7/8 in x 8 in
Thread Length:
8
UL Listed:
No