1/3 HP 115V Thermoplastic Submersible Sump Pump

You last purchased this on
 
Barnes Pumps

1/3 HP 115V Thermoplastic Submersible Sump Pump

  • Fast #
  • Part #BSP33VF
  • Item #1673424
  • Manufacturer Part #SP33VF
3.4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Barnes Pumps

1/3 HP 115V Thermoplastic Submersible Sump Pump

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • General purpose pump for residential and light industrial sump applications
  • Requires Certification

Documents


Specifications

AMP:
5.8
Connection Type:
FPT
Cord Length:
10 ft
Corded Cordless:
Corded
Discharge:
1-1/2 in
Height:
11-19/25 in
Horsepower:
1/3 hp
Maximum Temperature:
104
Product Type:
Submersible
Pump Body Material:
Thermoplastic
Pump Phase:
1
RPM:
3450
Volts:
115V