1/3 hp Pump with Diaphragm

Part #BSP33D  |  Item #2239247  |  Manufacturer Part #SP33D

Call for Pricing

Horsepower:

1/3 hp

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

AMP: 5.8

Built-In Grinder: No

Cord Length: 10 ft

End Connection 1: NPT

End Connections: NPT

Height: 11-1/2 in

Horsepower: 1/3 hp

Material: Cast Iron

Pump Body Material: Thermoplastic

RPM: 3450

UL Listed: No

Volts: 120V