DESCRIPTION

Barnes Pumps Auto Sump Pump with 20 ft. Cord

BSP50AX

Horsepower:

SPECIFICATIONS

AMP
6.8
CSA Certified
CSA 108
Cord Length
20 ft
Discharge
1-1/2 in
End Connection 1
NPT
Height
11-19/25 in
Horsepower
1/2 hp
Material
Cast Iron
NSF Certified
No
Power Source
Electric
Pump Body Material
Cast Iron
Pump Phase
1
RPM
3450
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY