Baroid Drilling Fluids Holeplug® 3/8 in. Chunk Bentonite Hole Plug B201102

DESCRIPTION

  • Cost effective
  • Easier to apply than pellets
  • Helps allow hole re-entry
  • Helps for a permanent, flexible downhole seal
  • Helps prevent entry of surface water into boreholes
  • Helps prevent vertical movement of fluids in the hole between porous zones
  • High swelling potential
  • In situ swelling to provide a superior seal with excellent casing stabilization
  • Rehydratable
  • Simple to apply, mixing not required

Baroid Drilling Fluids Holeplug® 3/8 in. Chunk Bentonite Hole Plug

B201102

Size:

SPECIFICATIONS

Collection
Holeplug®
Mesh Size
3/8 in
Size
50 lbs

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS