50 lb. Benseal Mesh Bentonite Mud Sealant

You last purchased this on
 
Baroid Drilling Fluids

Benseal® 50 lb. Benseal Mesh Bentonite Mud Sealant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Baroid Drilling Fluids

Benseal® 50 lb. Benseal Mesh Bentonite Mud Sealant

  • Fast #
  • Part #BAR201759
  • Item #67280
  • Manufacturer Part #201759
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Uniform particle size
  • No heat of hydration
  • High swelling capacity
  • Allows for hole re-entry
  • Forms a flexible seal to protect casing from corrosive contaminants
  • Prevents commingling of aquifiers and contamination from surface
  • Requires Certification

Documents


Specifications

Application:
Grout Mixing, Sealing, Well
Collection:
Benseal®
Color Finish Name:
Grey, Blue
Material:
Bentonite
Mesh Size:
8
Product Type:
Sealing and Plugging Agent
Size:
50#