DESCRIPTION

Baron Wire & Cable 14/3 SLD THHN with Ground Cond 25

BAR924840409

Volts:

SPECIFICATIONS

Length
250 ft
Material
Plastic
Material Type
PVC
UL Listed
Yes
Volts
600V
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY