DESCRIPTION

  • Can be used for low voltage control circuits
  • Jacket and insulation ensure excellent strip ability
  • Smooth jacket eliminates snagging and tearing
  • Sunlight resistant jacket

Baron Wire & Cable Baroplen™ 18/03 UL Plenum Wire 500 ft. SPL

BAR555030523

Volts:

300V

SPECIFICATIONS

Application
Thermostat Controls
Cable or Wire Type
Copper with PVC Jacket
Collection
Baroplen™
Color Finish
Beige
Length
500 ft
Material
Plastic
Material Type
PVC
Temperature Rating
167.0
UL Listed
Yes
Volts
300V
Wire Gauge
18 ga

Starting at
$0.19
EACH
  • QUANTITY