DESCRIPTION

  • Can be used for low voltage control circuits
  • Jacket and insulation ensure excellent strip ability
  • Smooth jacket eliminates snagging and tearing
  • Sunlight resistant jacket

Baron Wire & Cable Barostat™ 20/03 UL Thermostat Wire 500 ft. Spool Brown

TWUL203BR500SPL

Volts:

SPECIFICATIONS

Application
Thermostat Controls
Cable or Wire Type
Copper with PVC Jacket
Collection
Barostat™
Color Finish
Brown
Length
500 ft
Material
Plastic
Material Type
Polypropylene, PVC
Temperature Rating
140.0
UL Listed
Yes
Volts
150V
Wire Gauge
20 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY