Baron Wire & Cable 50 ft. 18/4 Strand Bare Copper LV Cable BAR670035009

DESCRIPTION

  • Protective jacket

Baron Wire & Cable 50 ft. 18/4 Strand Bare Copper LV Cable

BAR670035009

Volts:

300V

SPECIFICATIONS

Application
Risers
Cable or Wire Type
Copper with PVC Jacket
Color Finish
Grey
Length
50 ft
Material
Plastic
Material Type
PVC
Temperature Rating
140.0
UL Listed
Yes
Volts
300V
Wire Gauge
18 ga

Starting at
$23.75
EACH
  • QUANTITY