DESCRIPTION

  • May be installed in raceways, conduit, cable trays and outdoor locations wheresupported by a messenger wire
  • RoHS Compliant
  • Suitable for direct burial
  • Temperature rated at 75°C wet locations / 90°C dry locations
  • jacket is heat, moisture and sunlight resistant PVC

Baron Wire & Cable 600 V Stranded Minisplit Wire

BAR604100408

Length:

SPECIFICATIONS

Color Finish
Black
Length
250 ft
Volts
600V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS