DESCRIPTION

  • Can be used for low voltage control circuits
  • Jacket and insulation ensure excellent strip ability
  • Smooth jacket eliminates snagging and tearing
  • Sunlight resistant jacket

Baron Wire & Cable Barostat™ 20/07 UL Thermostat Wire 250 ft. Spool Brown

TWUL207BR250SPL

Volts:

SPECIFICATIONS

Application
Thermostat Controls
Cable or Wire Type
Copper with PVC Jacket
Collection
Barostat™
Color Finish
Brown
Length
250 ft
Material
Plastic
Material Type
Polypropylene, PVC
Temperature Rating
140.0
UL Listed
Yes
Volts
150V
Wire Gauge
20 ga

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.