UL THHN Build Wire 10 x 500 Blue
UL THHN Build Wire 10 x 500 Blue
Package Quantity Info:
FT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gas and oil resistant
- Solid wire
Specifications
- Application:
- Appliance Wiring
- Cable or Wire Type:
- THHN
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- PVC
- Temperature Rating:
- 221.0
- Type:
- BAR510430506
- UL Listed:
- Yes
- Volts:
- 600V
- Wire Gauge (AWG):
- 10 ga