10 in x 10 in x 60 in Rectangular Duct Pipe

You last purchased this on
 
Barrington Manufacturing

10 in x 10 in x 60 in Rectangular Duct Pipe

This product requires certification to purchase.
You last purchased this on
 
Barrington Manufacturing

10 in x 10 in x 60 in Rectangular Duct Pipe

  • Fast #
  • Part #BAR712554
  • Item #7245607
  • Manufacturer Part #712554
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Duct Size:
10 in x 10 in
Height:
10 in
Length:
60 in
Vent Duct Shape:
Rectangular
Width:
10 in