20 in. Filter Rack

Part #B707606  |  Item #7313988  |  Manufacturer Part #707606

Call for Pricing EACH

Width:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 1 in

Height: 16 in

Length: 16 in

Width: 20 in