3 in. Standard Gauge Furnace Pipe Joint Carton
3 in. Standard Gauge Furnace Pipe Joint Carton
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter:
- 3 in
- Length:
- 2 ft
- Material:
- Steel
- Vent Duct Shape:
- Round