4 x 10 x 7 in. 90 Degree Boot Galvanized Steel 30 ga

You last purchased this on
 
Barrington Manufacturing

4 x 10 x 7 in. 90 Degree Boot Galvanized Steel 30 ga

This product requires certification to purchase.
You last purchased this on
 
Barrington Manufacturing

4 x 10 x 7 in. 90 Degree Boot Galvanized Steel 30 ga

  • Fast #
  • Part #BAR706514
  • Item #1277152
  • Manufacturer Part #706514
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All products produced from prime "LFQ" galvanized steel
  • All products made in the USA
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
7 in
Gauge (metal):
30 ga
Length:
4 in
Material:
Steel
Width:
10 in