2.5 gal Plastic Pail with Screw Top Lid in White
Life Latch® 2.5 gal Plastic Pail with Screw Top Lid in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The white screw top cover is child resistant and senior friendly with a unique trigger mechanism to automatically secure the lid when closing, and has an easy finger activated release to allow the cover to be opened
- UN and DOT 35 Rated (1H2/Y19/S)
- This white pail made of high density polyethylene holds 2.5 gallons and has a built-in plastic handle for convenient carrying
- Color: White
- Removable and re-usable plastic cover
- Built-in plastic handle
Specifications
- Capacity:
- 2.5 gal
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Plastic
- Product Type:
- Pail
- Style Name:
- Life Latch®