DESCRIPTION

  • Optional curved towel bar

Basco Shower Enclosures Thinline 63-1/2 x 60 in. Framed Shower Door with Panel

B135

Color Finish

 

SPECIFICATIONS

Collection
Thinline
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
68-1/2 in
Material
Aluminum
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY