DESCRIPTION

  • Fits opening 17 1/2" x 22 5/8 " x 17 1/2"
  • For Lasco 1382NAT
  • Pivot-hinged, single swing shower door and panels

Basco Shower Enclosures Thinline 68-1/2 x 24 1/2 in. Framed Neo-Angle Shower Door

B160LSC

Color Finish

 

SPECIFICATIONS

Collection
Thinline
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
68-1/2 in
Material
Aluminum
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY