DESCRIPTION

  • Through-the-rail towel bar

Basco Shower Enclosures Deluxe 68 in. Tub and Shower Door with Obscure Glass

B715040T

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Deluxe
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
68 in
IAPMO Listed
No
IsAcceptableImage
Material
Anodized Aluminum, Tempered Glass
Width
38 in

Starting at
Call for Pricing
  • QUANTITY