DESCRIPTION

Basco Shower Enclosures Classic 70 x 47 in. Frameless Shower Door

B350056EN

Color Finish

 

SPECIFICATIONS

Collection
Classic
Color Finish
Silver
Color Finish Category
Silver Tones
Glass Type
Obscure
Height
70 in
Material
Aluminum
Width
47 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY